Shop All Spray Primer
Rust-Oleum
Black Primer, Flat Finish, 12 oz
Mfr # 249846
Zoro # G1963417
product price: $9.79
/ea
Sold in multiples of 6 for $58.74
$58.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Blacks
- Paint and Primer Finish Flat
- Net Weight 12 oz
- Coverage 10 to 12 sqft/can
- Finish Flat
Product Information
- Brand Rust-Oleum
- MFR # 249846
- Zoro # G1963417
- UPC # 20066189242
- Country of Origin United States
- Category Spray Primer
Dimensions
Size | 12 Oz |
Details
Description
Rust-Oleum Painter's Touch 2X Ultra Cover Spray Primer forms a tight bond to the applied surface for a smooth, longer lasting topcoat finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE VALUE Pd1/2Pt Wht Gls Enamel (PDL1-HP)
- RAINGUARD BRANDS 1 Gal. Micro-Seal Penetrating Water Repellent (CR-0356)
- PURDY 9" Paint Roller Cover, 1/4" Nap, Woven Dralon (144662091)
- ZORO SELECT 9" Paint Roller Cover, 3/8" Nap, Acrylic (403T21)
- RUST-OLEUM Red Primer, Flat Finish, 12 oz (334018)
- RUST-OLEUM Spray Primer, Flat, Gray, 12 oz, Exterior (334017)
- RUST-OLEUM Rust Preventative Spray Primer, Gray, Flat Finish, 15 oz (V2182838)
- RUST-OLEUM Sandable Primer, White, Solvent Base, 12 oz (260737)
- RUST-OLEUM Rust Preventative Spray Primer, Red, Flat Finish, 15 oz. (V2169838)
- RUST-OLEUM Spray Primer, Flat, White, 12 oz, Exterior (334019)
- RUST-OLEUM Red, Gloss Finish, 10 oz. (V2407830)
- Rust-Oleum Spray Primer