
Heat Shrink Tube Assortment, Dual Wall, 3:1 I.D. Shrink Ratio, Black, Red, 6 in
Mfr # SG23210
Zoro # G602132748
product price:Â $20.95
/eaKey Features
Shrink Ratio
3:1
Wall Type
Dual Wall
Material
Polyolefin
Color
Black, Red
Length
6 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SG23210
Zoro #
G602132748
UPC #
-
Country of Origin
China
Dimensions
Length
6 in
Details
Item
Heat Shrink Tube Assortment
Shrink Ratio
3:1
Wall Type
Dual Wall
Material
Polyolefin
Color
Black, Red
Shrink Tubing I.D. Before Shrinking
1/8 in, 3/16 in, 1/4 in, 3/8 in, 1/2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.