Tool Aid TA17560 Lever Barrel Pump Fits 15 - 55 Gallon

  • Mfr # TA17560

  • Zoro # G703989678


product price: $73.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA17560
Zoro #
G703989678
UPC #
-
Country of Origin
China

Description

  • Fits 15 - 55 gallon drums with 11/2" or 2" bung openings.
  • For use with petroleum based non-corrosive fluids.
  • Curved discharge spout.
  • Long lasting VitonĀ® seal.
  • Dispenses approximately 10 oz. per stroke.
  • Telescopic suction tube adjus
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.