Shop All Carbide End Mills
Sgs Tool
Carbide End Mill, 2-1/2in., AlTiN, RH
Mfr # 36853
Zoro # G2543515
product price: $34.65
/ea
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 1/4"
- Overall Length 2 1/2 in
- Number of Flutes 4
- End Mill Style Corner Radius
Product Information
- Brand Sgs Tool
- MFR # 36853
- Zoro # G2543515
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 1/4" |
Overall Length | 2 1/2 in |
Length of Cut | 1/2 in |
Milling Dia. | 1/4 in |
Corner Radius | 0.02 in |
Neck Dia. | 1/4 in |
Dimension Type | Fractional Inch |
Shank Dia. | 1/4 in |
Neck Length | 1 3/4 in |
Details
Description
Corner Radius End Mill, 1/4 in Milling Dia., Carbide, TiN, Straight, Fractional Inch, 0.02 in, 1/2 in, 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO HPT Framing Nailer 3-1/4" Ch (NR83AA5M)
- TOOLPRO Upper Strut for TP03648 (TPS536M)
- DEWALT 20V 3/4" Hog Ring Retention Pin (DCF897B / DCB205CK)
- CENTURY DRILL & TOOL Rethreading Die Metric Right Hand 14.0X1.50Mm Overall Length 21Mm (92714)
- KODIAK CUTTING TOOLS 3/8 Carbide Endmill 4 Flute Single End ALTIN Coated (5466582)
- ZORO SELECT Carbide End Mill, 6.0mm, 4FL, Single, 63.0mm (206-001360B)
- KODIAK CUTTING TOOLS 5/8 Carbide Endmill 4 Flute Single End (5431085)
- KODIAK CUTTING TOOLS 0.012 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522759)
- YG-1 TOOL CO 3 Flute Long 45 Degree Helix Ticn-Coated Alu-Power (36598TC)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/16, 3/4 Cut L (08565TN)
- YG-1 TOOL CO 2 Flute Regular Length Tialn-Extreme Coated Carbide - Ugmf90048 (01598TE)
- Sgs Tool End Mills