Shop All Square End Mills
Sgs Tool
Carbide End Mill, Sq., 2in., 4 FL, RH
Mfr # 36408
Zoro # G2541920
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/16"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 7/16 in
Product Information
- Brand Sgs Tool
- MFR # 36408
- Zoro # G2541920
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/16" |
Length of Cut | 7/16 in |
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Neck Dia. | 3/16 in |
Neck Length | 1 9/16 in |
Milling Dia. | 3/16 in |
Details
Description
Square End Mill, 3/16 in Milling Dia., AlTiN, Straight, Length of Cut 7/16 in, Overall Length 2 in, Shank Dia. 3/16 in, Neck Dia. 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR 2.3/8 x 2 TCT Carbide Cutter and Pilot, 3/4 Universal Shank (27276)
- GRAY TOOLS Gray Tools 4lb. Brass Hammer, Fiberglass Super Grip Handle (BRS4A)
- PERFORMANCE TOOL Pen Engraver Cordless 3V (W50035)
- PERFORMANCE TOOL Telescoping Magnetic Pickup Tool, W3234 (W3234)
- WIDIA End Mill, 0.3750 in. Milling Dia., 4K03 (4K2310074)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/2 x 1-1/2, Number of Flutes: 4 (CCMG-1616-ML-ALTIN)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square (878293)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 5mmx3/8x5/8x2-7/16 (C75093)
- OSG Square End Carbide End Mills (VGM6-0105)
- WIDIA Square End Mill, Carbide (I3S0500T100R)
- OSG Carbide End Mill, 1/16in dia, 3/16in Cut L (403-0625)
- Sgs Tool End Mills