Shop All Square End Mills
Sgs Tool
Carbide End Mill, Sq., 3/16in., 2 FL, TiCN
Mfr # 35300
Zoro # G2538606
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/16"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 3/16 in
Product Information
- Brand Sgs Tool
- MFR # 35300
- Zoro # G2538606
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/16" |
Length of Cut | 3/16 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 1/16 in |
Neck Length | 1 5/16 in |
Neck Dia. | 1/16 in |
Details
Description
Square End Mill, 1/16 in Milling Dia., TiCN, Straight, Length of Cut 3/16 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive Impact Socket 8 mm Size 6 pt Standard Depth, Black Oxide (4LYA6)
- MILWAUKEE TOOL M12 3/8" ER Ratchet, M12 HOCP2.5 Batt (2560-20, 48-11-2425)
- MORSE Die Set, ReThreading, Series 7200, Imperial, 10 Piece, 1420 to 18, UNC Thread Standard, Hexagon (37021)
- TE-CO Plunger, Ball, Steel, Zinc, 3/8-16, 5/8, PK5 (52812)
- M.A. FORD End Mill, 3/16" Dia, 1" Cut, Carbide (13818755)
- WIDIA Sq. End Mill, Single End, Carb, 1/2 (I4S0500W200L)
- WIDIA Square End Mill, TIALN Grade, Carbide (I3S0312T081L)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 3/4 (12109)
- M.A. FORD End Mill, 1/8" Dia, 1/2" Cut, Carbide (13612501)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 10mmx3/8x1x2-11/16 (C75098)
- OSG Square End Carbide End Mills (VGM6-0105)
- Sgs Tool End Mills