Sgs Tool
Carbide End Mill, Sq., 4in., 4 FL, Uncoated
Mfr # 30171
Zoro # G2549027
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/4"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1 1/2 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8" X 1" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-116)
- POSI LOCK Bolt Expander (X4)
- CENTURY DRILL & TOOL 1/4" Cobalt 135 Deg. Jobber Length Drill Bit (74116)
- KLEIN TOOLS Classic Klaw, Pump Pliers 7" (D504-7)
- HARVEY TOOL Miniature End Mill - 4 Flute - Square, 0.0620" (1/16) (992562-C3)
- CLEVELAND 3-Flute HSS Center Cutting Square Single End Mill Cleveland HG-3-TC TiCN 3/4x3/4x3x5-1/4 (C39787)
- WIDIA End Mill, TiAlN, 0.6250 in. Milling Dia. (TF4V0516006S)
- OSG Square End Carbide End Mills (VGM6-0105)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 1-3/8 x 3/4", Number of Flutes: 6 (CS-2444-A)
- M.A. FORD End Mill, 1/8" Dia, 1/2" Cut, Carbide (13612501)
- WIDIA Sq. End Mill, Single End, Carb, 1/2 (I4S0500W200L)
- Sgs Tool End Mills