Shop All Square End Mills
Sgs Tool
Carbide End Mill, Sq., 7/32in., 4 FL, AlTiN
Mfr # 30004
Zoro # G2541047
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 7/32"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 5/8 in
Product Information
- Brand Sgs Tool
- MFR # 30004
- Zoro # G2541047
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 7/32" |
Length of Cut | 5/8 in |
Shank Dia. | 1/4 in |
Overall Length | 2 1/2 in |
Neck Length | 1 7/8 in |
Milling Dia. | 7/32 in |
Neck Dia. | 7/32 in |
Details
Description
Square End Mill, 7/32 in Milling Dia., AlTiN, Straight, Length of Cut 5/8 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in, Neck Dia. 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN352.1-25-13-1/4X20-55 Rubber Bumper Threaded Stud (352.1-25-13-1/4-55)
- KLEIN TOOLS Single Hook and Bullet Fish Rod Attachments (56517)
- WESTWARD Adj. Wrench, 4", 21/32" Cap., Chrome (31D020)
- LEATHERMAN Folding Knife, 8 Functions, Fold Open, Tool Material: Stainless Steel (832680)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 20mmx5/8x1-7/8x4 (C75108)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 2.5mm x 5mm, Number of Flutes: 2 (AMGS-M3M2.5)
- ZORO SELECT End Mill, 2 Flutes, TiCN (204-888882)
- M.A. FORD End Mill, 3/8" Dia, 1" Cut, Carbide (11437500)
- OSG Square End Carbide End Mills (VGM6-0105)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 3/16" x 1/2, Number of Flutes: 2 (BMG-1206)
- HARVEY TOOL End Mill - Square - Reduced Shank, 0.1562" (5/32), Overall Length: 4" (920610)
- Sgs Tool Square End Mills