Heat Shield with Quick Release Fabric Flap, 10 in L, 9 in W, 15 in H, 500 Degrees F
- Mfr # HS-119-4DXH6
- Zoro # G2710535
product price:Â
$
263.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
500 Degrees F
Fastener Type
Quick Release Fabric Flap
Length
10 in
Width
9 in
Height
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HS-119-4DXH6
- Zoro #
- G2710535
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 10 in
- Width
- 9 in
- Height
- 15 in
- Cover Length
- 10 in
- Cover Width
- 9 in
Details
- Item
- Heat Shield
- Temp. Range
- 500 Degrees F
- Fastener Type
- Quick Release Fabric Flap
- For Use With Mfr. Model Number
- Spence-84-CSF9
- Standards
- ASTM-C-1129/ASTM-C-335
- Indoor/Outdoor
- Indoor, Outdoor
- Features
- Self-Contained Removable-Reusable-Flexible Insulation System, CAD/CNC Produced for Precise Fit and Finish, Intregral Fastener for Easy On-Easy Off, Durable Construction, Thermal Insulation Energy Saver Device Captures 80% of Surface Radiant Heatloss
- For Location
- Indoor, Outdoor
- Fastening System
- Quick Release Fabric Flap
- Reusable
- Yes
- Maximum Ambient Temperature
- 500 Degrees F
Description
Heat Shield, Cover Type Heat Shield, Maximum Ambient Temperature 500 Degrees F, Cover Width 9 in, Cover Length 10 in, Fastening System Quick Release Fabric Flap, Standards ASTM C1129, ASTM C335, Reusable Yes, Features CAD/CNC produced for Precise Fit and Finish, Durable Construction, Integral Fastener for easy On/Off, Self-Contained removable, reusable, flexible Insulation System, Thermal Insulation Energy Saver Device captures 80 Percent of Surface Radiant Heatloss, For Location Indoor, Outdoor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.