Thermal Blanket with Quick Release Fabric Flap and Stainless Steel Wiretwists, 12 in L, 20 in W
Mfr # IBT-222-1JGL5
Zoro # G2709500
product price: $507.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
450 Degrees F
Fastener Type
Quick Release Fabric Flap and Stainless Steel Wiretwists
Length
12 in
Width
20 in
Height
20 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
IBT-222-1JGL5
Zoro #
G2709500
UPC #
-
Country of Origin
United States
Dimensions
Length
12 in
Width
20 in
Height
20 in
Cover Width
20 in
Cover Length
12 in
Details
Item
Thermal Blanket
Temp. Range
450 Degrees F
Fastener Type
Quick Release Fabric Flap and Stainless Steel Wiretwists
For Use With Mfr. Model Number
Milwaukee-2885-M 8
Standards
ASTM-C-1129/ASTM-C-335
Features
Self-Contained Removable-Reusable-Flexible Insulation System, CAD/CNC Produced for Precise Fit and Finish, Intregral Fastener for Easy On-Easy Off, Durable Construction, Thermal Insulation Energy Saver Device Captures 80% of Surface Radiant Heatloss
Indoor/Outdoor
Indoor, Outdoor
For Location
Indoor, Outdoor
Reusable
Yes
Fastening System
Quick Release Fabric Flap and Wiretwists
Maximum Ambient Temperature
450 Degrees F
Fastener Material
Stainless Steel Wiretwists
Description
Thermal Blanket, Cover Type Thermal Blanket, Maximum Ambient Temperature 450 Degrees F, Cover Width 20 in, Cover Length 12 in, Fastening System Quick Release Fabric Flap and Wiretwists, Standards ASTM C1129, ASTM C335, Reusable Yes, Fastener Material Stainless Steel Wiretwists
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.