Thermal Blanket with Quick Release Fabric Flap and Stainless Steel Wiretwists, 5 in L, 8 in W

  • Mfr # IBT-166-1RWN3

  • Zoro # G2710060


product price:  $168.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
450 Degrees F
Fastener Type
Quick Release Fabric Flap and Stainless Steel Wiretwists
Length
5 in
Width
8 in
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IBT-166-1RWN3
Zoro #
G2710060
UPC #
-
Country of Origin
United States

Dimensions

Length
5 in
Width
8 in
Height
8 in
Cover Length
5 in
Cover Width
8 in

Details

Item
Thermal Blanket
Temp. Range
450 Degrees F
Fastener Type
Quick Release Fabric Flap and Stainless Steel Wiretwists
Standards
ASTM-C-1129/ASTM-C-335
For Use With Mfr. Model Number
Spence-E-C1B9A1B1AM1
Features
Self-Contained Removable-Reusable-Flexible Insulation System, CAD/CNC Produced for Precise Fit and Finish, Intregral Fastener for Easy On-Easy Off, Durable Construction, Thermal Insulation Energy Saver Device Captures 80% of Surface Radiant Heatloss
Indoor/Outdoor
Indoor, Outdoor
Reusable
Yes
For Location
Indoor, Outdoor
Fastening System
Quick Release Fabric Flap and Wiretwists
Fastener Material
Stainless Steel Wiretwists
Maximum Ambient Temperature
450 Degrees F

Description

Thermal Blanket, Cover Type Thermal Blanket, Maximum Ambient Temperature 450 Degrees F, Cover Width 8 in, Cover Length 5 in, Fastening System Quick Release Fabric Flap and Wiretwists, Standards ASTM C1129, ASTM C335, Reusable Yes, Fastener Material Stainless Steel Wiretwists

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.