
3" x 1/32" x 1/4" Cut-off Wheels 54 Grit - 100 Pk
Mfr # 30-100
Zoro # G303659186
product price: $187.42
/ea
Free Shipping & Returns
Key Features
Wheel Type
Type 1
Maximum Operating Speed
25,000 RPM
Connector Size
1/4 in
Series
Cutting
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30-100
Zoro #
G303659186
UPC #
682488025586
Country of Origin
United States
Dimensions
Connector Size
1/4 in
Overall Diameter
3 in
Overall Thickness
1/32 in
Details
Wheel Type
Type 1
Maximum Operating Speed
25,000 RPM
Series
Cutting
Abrasive Material
Aluminum Oxide
Item
Cut-off Wheels
Primary Material Application
Steel
Grit
54
Description
ALUMINUM OXIDE- Reinforced with Fiberglass. Fast cutting abrasive reinforced cut-off wheels can be used in a variety of applications, including steel cutting. The fiberglass reinforcement provides greater tensile strength, as well as increased safety. RPM: 25,000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.