Sharkbite
1/2" Push Brass Ball Valve Inline
- Zoro #: G4614102
- Mfr #: 22222-0000LF
Tap to zoom
Hover or click to zoom
$17.21
- Body Material: Lead-Free DZR Brass
- Body Style: Inline
- Tube Size: 1/2"
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $17.21
Sharkbite #22222-0000LF Specifications
- Zoro #: G4614102
- Mfr #: 22222-0000LF
- Pipe Size: 1/2"
- Body Material: Lead-Free DZR Brass
- Body Style: Inline
- Tube Size: 1/2"
- Body Seal Material: EPDM
- Valve Structure: 1-Piece
- Handle Material: Zinc Plated Steel
- Temp. Range: 0 Degrees to 200 Degrees F
- Ball Material: Lead Free Brass
- Compliance: IGC-157/NSF-61
- Hose I.D.: 1/2 in
- Stem Material: Lead Free Brass
- Standards: cUPC, IAPMO, IPC, UPC
- Connection Type: Push x Push
- Max. Steam Pressure: 200 psi WSP
- Port: Full
- Handle Type: Lever
- Stem Type: Blowout Proof
- Max. Pressure: 200 psi CWP
- Seat Material: PTFE
- Ball Valve Basic Body Material: Brass
- Ball Valve Product Group: Manual
- Item: Ball Valve
- Overall Length: 3.06 in
- Product Type: Ball Valve
- General Connection Type: Push
- Country of Origin (subject to change): China
Description
Ball Valve, Body Material Lead-Free Naval Brass, Arsenical, Body Style Inline, 1-Piece, Pipe Size 1/2 in, Tube Size 1/2 in, Connection Type Push x Push, Full Port, Max. Pressure 200 psi CWP, Max. Steam Pressure 200 psi WSP, Temp. Range 0 Degrees to 200 Degrees F, Ball Material Lead Free Brass, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Lever, Handle Material Zinc Plated Steel, Stem Material Lead Free Brass, Body Seal Material EPDM, Hose I.D. 1/2 in
Restrictions and Compliance
- This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
Reviews of Sharkbite #22222-0000LF
Explore more
- SHARKBITE 3/4" Push Brass Ball Valve Inline 22185-0000LF
- SHARKBITE 3/4" Push Brass Ball Valve Inline 22186-0000LF
- SHARKBITE PEX BARB BALL VALVE 1/2"" 24612LFA
- SHARKBITE Sharkbite 4825857 0.5 in. PEX Barb x 0.5 in. PEX Ball Valve 4825857
- SHARKBITE 1" Push Brass Ball Valve Inline 24737LF
- SHARKBITE 1/2" FNPT x Push Brass Ball Valve Inline 22182-0000LF
- JOMAR VALVE 1/4" FIP Brass Mini Valve T-83C
- JOMAR VALVE LF Brass Crimp PEX Ball Valve, 1" T-412G
- HAYWARD Ball Valve, True Union, 4", PVC/FPM, Socket (Old Style) TB1400S
- LEGEND VALVE 1/2 S-2000 CXC F.P. BALL VALVE 101-423
- PARKER Ball Valve PBPP6VEU6
- Sharkbite Valves