Zoro Homepage

Push-Fit Elbow Fitting, 1/2 in x 3/8 in Tube Size, Brass, Brass

  • Mfr # U272LF

  • Zoro # G4602857


product price: $8.99
/ea

Key Features

Tube Fitting Material
DZR Brass
Specific Fitting Shape
90 Degrees Reducing Elbow
Fitting Connection Type
Push-Fit
Tube Size
1/2 in x 3/8 in
Max. Pressure
200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U272LF
Zoro #
G4602857
UPC #
697285453050
Country of Origin
Australia

Dimensions

Tube Size
1/2 in x 3/8 in
Overall Length
1 29/32 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 2 Tube Outer Diameter
3/8 in

Details

Item
Push-Fit Elbow Fitting
Tube Fitting Material
DZR Brass
Specific Fitting Shape
90 Degrees Reducing Elbow
Fitting Connection Type
Push-Fit
Max. Pressure
200 psi
Basic Pipe Fitting Material
Metal
Special Features
Connects Copper, Pex and CPVC in any Combination without the Use of Soldering, Unions or Glue
Specific Pipe Fitting Shape
90 Degree Elbow
Gasket Material
EPDM
Basic Pipe Fitting Shape
Elbow
Pipe Fitting Connection Type
Tube
Temp. Range
0 Degrees to 200 Degrees F
Standards
ASSE 1061/NSF 106, CPUC Listed, IAPMO, IGC 188, IPC, NSF/ANSI 61, UPC
Application
Potable Water
Color
Brass
System of Measurement
Imperial
Resistance Properties
Corrosion-Resistant
Fitting Side B Connection Type
Push-to-Connect
Minimum Operating Temperature
0 Degrees F
Release Ring Material
EPDM
Compatible Tube Material
Copper, CPVC, HDPE, PEX, Polyethylene
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Temperature
200 Degrees F
Fitting Material
Brass
Maximum Operating Pressure
200 psi
Fitting Shape
90 Degrees Elbow
Connector Type
Reducer
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
0 Degrees F
Fitting Side 2 Connection Type
Push-to-Connect
Fitting Side 1 Connection Type
Push-to-Connect
Operating Pressure - Maximum
200 psi
For Media Type
Potable Water

Description

Push-Fit Elbow Fitting, Application Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material Brass, Color Brass, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 29/32 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.