Shop All Ball Valves
This Product is Discontinued
Sharkbite
3/4" Push Brass Ball Valve Inline (Discontinued)
Mfr # 22185-0000LF
Zoro # G4546123
This Product is Discontinued
Key Features
- Pipe Size 3/4"
- Body Material Lead-Free DZR Brass
- Body Style Inline
- Tube Size 3/4"
- Ball Material Lead Free Brass
Product Information
- Brand Sharkbite
- MFR # 22185-0000LF
- Zoro # G4546123
- UPC # 697285003156
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Tube Size | 3/4" |
Overall Length | 3.62 in |
Details
Description
Ball Valve, Body Material Lead-Free Naval Brass, Arsenical, Ball Material Lead Free Brass, Handle Type Lever, Seal Material EPDM, Seat Material PTFE, Stem Material Lead Free Brass, Stem Type Blowout Proof
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.