Shop SHARKBITE
See all product information
Create Account
3/4''x10 ' Red PEX-A Pipe Coil
- Mfr # UA70R10
- Zoro # G321884430
product price:Â
$
25.59
/ea
Key Features
Temp. Range
200 Degrees F
Tube Color
Red
Outside Dia.
7/8 in
Max. Pressure
168 PSI
Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UA70R10
- Zoro #
- G321884430
- UPC #
- 697285058378
- Country of Origin
- United States
Dimensions
- Outside Dia.
- 7/8 in
- Length
- 10 ft
- Inside Dia.
- 3/4 in
Details
- Temp. Range
- 200 Degrees F
- Tube Color
- Red
- Max. Pressure
- 168 PSI
- Type
- PEX-A
Description
Faster installation compared to rigid pipe. Flexible PEX-A pipe reduces the number of connection points while reducing cost time and potential leak points. Freeze-resistant pipe can expand slightly if frozen and contract when thawed. Ideal for hot and cold potable water distribution fire protection and municipal water service lines.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.