Shop SHARKBITE
See all product information
4809331 Push-Fit Multi-Turn Hose Bib
Mfr # 4809331
Zoro # G404109047
product price:Â $37.85
/eaKey Features
For Use With
Copper, PEX, CPVC, PE-RT
Length
2.82 in
Height
3.43 in
Width
2.41 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 4809331
- Zoro #
- G404109047
- UPC #
- 697285246263
- Country of Origin
- Unknown
Dimensions
- Length
- 2.82 in
- Height
- 3.43 in
- Width
- 2.41 in
Details
- For Use With
- Copper, PEX, CPVC, PE-RT
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Features- Perfect for potable water and hydronic applications where a shut-off is needed
- Easy to install, requires no solder, glue, unions, or tools
- Connects to copper, PEX, CPVC or PE-RT pipe
- Lead free DZR brass construction for durability and reliability
- Fitting can be rotated on pipe after installation making it easier to work in tight spaces
- Corrosion resistant to improve longevity
- Listed by IAPMO and design certified and listed to ASSE 1061/NSF 63
- End 2 Type: MHT
- End 2 Diameter: 3/4 in.
- Push to Connect: Yes
- Maximum Temperature: 200 deg. F
- End 1 Type: MHT
- Maximum Pressure: 200 psi
- End 1 Diameter: 1/2 in.
- Weight: 0.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.