Shop SHARKBITE

4820049 1 x 1.25 in. Push to Connect Reducing Coupling; Assorted

  • Mfr # 4820049

  • Zoro # G503954371


product price:  $47.59
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4820049
Zoro #
G503954371
UPC #
697285000803
Country of Origin
China

Description

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Push to connect reducing coupling
Specifications
  • Color Family: Assorted
  • Type: Reducing Coupling
  • Diameter: 1-1/4 in.
  • Maximum Pressure: 200 PSI
  • Maximum Temperature: 200 deg. F Quick connect, no tools, soldering, clamping, unions, or glue required

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.