Shop SHARKBITE

4880969 0.5 in. CTS 0.5 in. NPT Male Elbow

  • Mfr # 4880969

  • Zoro # G804031610


product price:  $25.99
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4880969
Zoro #
G804031610
UPC #
697285256422
Country of Origin
Korea, Republic of

Description

We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.

Specifications
  • End 1 Diameter: 1/2 in.
  • End 1 Type: CTS
  • End 2 Diameter: 1/2 in.
  • End 2 Type: NPT
  • Maximum Temperature: 200 deg. F
  • Push to Connect: Yes
  • Maximum Pressure: 200 psi
  • Country of Origin: Korea, Republic
  • Weight: 0.08 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.