Shop SHARKBITE
See all product information
Create Account
4883161 0.5 x 0.75 in. Brass Washing Machine Angle Valve
- Mfr # 4883161
- Zoro # G703979488
product price:Â
$
41.29
/ea
Key Features
Length (In.)
2.55 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4883161
- Zoro #
- G703979488
- UPC #
- 697285031661
- Country of Origin
- Unknown
Dimensions
- Length (In.)
- 2.55 in
Description
Features
- Intended for use in washing machine installations with no washing machine outlet box
- This valve controls water supply and minimizes the risk of flooding
- Material: Brass
- Inlet: 1/2 in.
- Outlet: 3/4 in.
- Valve Type: Angle
- Maximum Pressure: 200 psi
- End 2 Diameter: 3/4 in.
- Handle Type: Lever
- Handle End 1 Type: PTC
- End 2 Type: MHT
- End 1 Diameter: 1/2 in.
- Average Lead Content: Lead-Free
- Maximum Temperature: 200 deg. F
- Turn Type: Quarter Turn
- Weight: 1.1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.