Shop ZORO SELECT

Pipe Cap, PVC, 12 in

  • Mfr # 447120
  • Zoro # G200447015

product price: 
$
116.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Cap
Application
Potable Water
Temp. Range
32 Degrees to 140 Degrees F
Standards
ASTM D2466, NSF 14, NSF 61
Pipe Fitting Material
PVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
447120
Zoro #
G200447015
UPC #
025528772130
Country of Origin
United States

Dimensions

Fitting Side A Nominal Pipe Size
12 in
Fitting Side A Outside Diameter
13 5/8 in
Overall Length
9 3/4 in
Nominal Pipe Size
12 in
Outside Diameter
13 5/8 in
Wire Rope Length
9 3/4 in
Length
9 3/4 in

Details

Specific Fitting Shape
Cap
Item
Slip Cap
Application
Potable Water
Temp. Range
32 Degrees to 140 Degrees F
Standards
ASTM D2466, NSF 14, NSF 61
Pipe Fitting Material
PVC
Color
White
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
Sealant Not Pre-Applied
Low Lead Compliance Level
Certified
Schedule
Schedule 40
Includes Seal
Seal Not Included
Includes Shield
No
Fitting Side A Type
Socket
Includes Plug
No
Low Lead Certified Standard
NSF 61; NSF 14
For Pipe Schedule
Schedule 40
Maximum Operating Pressure
130 psi
Side 1 Connection Type
Socket
Side 1 Connection Gender
Female
Minimum Operating Temperature
32 Degrees F
Maximum Operating Temperature
140 Degrees F

Description

Cap, 12 in Nominal Pipe Size, PVC, Schedule 40, For Pipe Schedule Schedule 40, 13 5/8 in Outside Diameter, 9 3/4 in Overall Length, 130 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F, Includes Pre-Applied Thread Sealant Sealant Not Pre-Applied, Includes Seal Seal Not Included, White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.