Zoro Homepage

Angle Stop Valve, Push Fit, 1/2 in, 200 psi

  • Mfr # 24731LF

  • Zoro # G9794075


product price: $15.19
/ea

Key Features

Pipe Size
1/2"
Outlet Size
3/8"
Inlet Size
1/2"
Body Material
Brass
Max. Pressure
200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24731LF
Zoro #
G9794075
UPC #
697285247314
Country of Origin
China

Dimensions

Pipe Size
1/2"
Outlet Size
3/8"
Inlet Size
1/2"
Connection Size - Side 2
3/8 in
Connection Size - Side 1
1/2 in

Details

Item
Angle Supply Stop
Body Material
Brass
Max. Pressure
200 psi
Valve Design
Angle
Temp. Range
32 Degrees to 200 Degrees F
Includes
Loose Key
Handle Material
Zinc Plated
Standards
IAPMO, NSF 61
Outlet Type
Compression
Body Style - Valves
Angle
Inlet Type
Push
Finish
Chrome
Body Style
Angle
Operating Temperature - Minimum
32 Degrees F
Body Finish
Chrome-Plated
Connection Type - Side 1
Compression
Handle Operation
1/4-Turn
Operating Temperature - Maximum
200 Degrees F
Maximum Pressure - Operating
200 psi
Connection Type - Side 2
Compression

Description

Water Supply Stop, Handle Operation 1/4-Turn, Body Material Brass, Body Finish Chrome-Plated, Connection Size - Side 1 1/2 in, Connection Type - Side 1 Compression, Connection Size - Side 2 3/8 in, Connection Type - Side 2 Compression, Connection Size - Side 3 Not Applicable, Connection Gender - Side 3 Not Applicable, Connection Type - Side 3 Not Applicable, Maximum Pressure - Operating 200 psi, Operating Temperature - Minimum 32 Degrees F, Operating Temperature - Maximum 200 Degrees F

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.