Zoro Homepage

Ball Valve, 1-1/4" Tube Size

  • Mfr # UXLBV35

  • Zoro # G3795305


product price: $53.29
/ea

Key Features

Body Style
Ball Valve
Pipe Size
1-1/4 in
For Media
Potable Water
Connection Type
Push-Fit
Gasket Material
Polysulfone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UXLBV35
Zoro #
G3795305
UPC #
697285039285
Country of Origin
United States

Dimensions

Pipe Size
1-1/4 in
Overall Length
4 11/32 in
Fitting Side A Tube Outer Diameter
1 1/4 in
Fitting Side B Tube Outer Diameter
1 1/4 in

Details

Body Style
Ball Valve
For Media
Potable Water
Connection Type
Push-Fit
Item
Ball Valve
Gasket Material
Polysulfone
Special Features
No Soldering Needed, Removable, Reusable
Standards
AB1953, IAPMO, IGC 157, ISO 6509, NSF/ANSI 372, NSF/ANSI 53
Specific Fitting Shape
Ball Valve
Compliance
AB1953, IAPMO, IGC 157, ISO 6509, NSF372, NSF53
Tube Fitting Material
DZR Brass
Temp. Range
20 Degrees to 200 Degrees F
Max. Pressure
200 PSI
Body Material
Brass
Fitting Material
Brass
Includes Pre-Applied Thread Sealant
No
Compatible Tube Material
Copper, CPVC, HDPE, PEX, Polyethylene
System of Measurement
Imperial
Release Ring Material
Polysulfone
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
20 Degrees F
Color - Valve Body
Brass
Connection Type - Side 2
Push-to-Connect
Connection Type - Side 1
Push-to-Connect

Description

Ball Valve, Body Material Brass, For Media Potable Water, Maximum Pressure - Operating 200 psi, Connection Type - Side 1 Push, Connection Type - Side 2 Push, Operating Temperature - Minimum 20 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.