Sharkbite
Manual 2-Way Ball Valve, Push, Brass
Mfr # 24617LFG
Zoro # G703866771
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 in
- Body Material Brass
- Body Style Inline
- Tube Size 1 in
- Overall Length 4.4 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEBERIT Remt Flush Act Type 01 Pn Single C/Actr (116.045.11.1)
- ASI GLOBAL PARTITIONS Headrail, 65" D, 1 3/4" H, 1 3/8" W, Al/SS (40-8440651)
- APACHE 1" Plated Steel King Nipple (43050565)
- CENTRAL BRASS 3-Point Lever Handle With Screw-Diverter, Polished Chrome (G-521-BWD)
- SHARKBITE Ball Valve, DZR Brass, 1 in.sz. (22187-0000LF)
- SHARKBITE Manual 2-Way Ball Valve, Push, Brass (24615LFG)
- SHARKBITE 1" Push Brass Ball Valve Inline (24737LF)
- SHARKBITE Ball Valve, 1-1/4" Tube Size (UXLBV35)
- SHARKBITE Manual 2-Way Ball Valve, Push, Brass (24616LFG)
- SHARKBITE 1/2 in. Brass Push Fit Slip Ball Valve Full Port (UR24735)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 3/4", CPVC/EPDM, Full Port, S/T (TBH2075ASTE0000)
- Sharkbite Ball Valves