Sharkbite
Manual 2-Way Ball Valve, Push, Brass
Mfr # 24615LFG
Zoro # G803876298
original price:
$25.29
5% off
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in
- Body Material Brass
- Body Style Inline
- Tube Size 1/2 in
- Body Seal Material EPDM
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Triton Bowe 8 Gooseneck - Wristblade (800T70-5AKC-CP)
- ZORO SELECT Float Valve, 1" Size, FNPT, 18" Rod L (GHFSS100)
- ZORO SELECT Reducing Coupling, Brass, 2 x 3/4 in (ZUSA-PF-10302)
- KOHLER Alteo Single-Handle Bathroom Sink Fau (45800-4-CP)
- SHARKBITE Manual 2-Way Ball Valve, Push, Brass (24617LFG)
- SHARKBITE 3/4 in. Brass Push Fit Slip Ball Valve Full Port (UR24736)
- SHARKBITE Ball Valve, DZR Brass, 1 in.sz. (22187-0000LF)
- SHARKBITE 1" Push Brass Ball Valve Inline (24737LF)
- SHARKBITE Ball Valve, 1-1/4" Tube Size (UXLBV35)
- SHARKBITE 1/2 in. Brass Push Fit Slip Ball Valve Full Port (UR24735)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 3/4", CPVC/EPDM, Full Port, S/T (TBH2075ASTE0000)
- Sharkbite Valves