Sharkbite
Ball Valve, 3/4", 200 psi, SS
Mfr # 24616LFG
Zoro # G903866755
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4 in
- Body Material Lead-Free DZR Brass
- Body Style Inline
- Tube Size 3/4 in
- Body Seal Material EPDM
Explore More Products
- SHARKBITE 3/4 in. Brass Push Fit Slip Ball Valve Full Port UR24736
- SHARKBITE PEX BALL VALVE 3/4"" 24613LFA
- SHARKBITE Ball Valve, 1-1/4" Tube Size UXLBV35
- SHARKBITE Ball Valve, 1", 200 psi, SS 24617LFG
- SHARKBITE PEX BARB BALL VALVE 1/2"" 24612LFA
- SHARKBITE 1" Push Brass Ball Valve Inline 24737LF
- SHARKBITE SB2XL BALL VALVE 1-1/2 in. TMS-40905050
- SHARKBITE Sb Ball Valve 3/4Inipsx3/4Incts Rt Bag 25550LFA
- SHARKBITE Sharkbite 4825857 0.5 in. PEX Barb x 0.5 in. PEX Ball Valve 4825857
- LEGRIS 3/8" Push Glass-Fill Nylon Mini Ball Valve Inline 7913 60 00
- BASIKS Ball Valve, Electric Act, CPVC, 3", AC 24V EBTB603PHB-300EPS-CP
- Sharkbite Ball Valves