Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Valve, DZR Brass, 1 in.sz.

  • Mfr # 22187-0000LF

  • Zoro # G4419217


product price: $26.99
/ea

Key Features

Body Style
Ball Valve
Pipe Size
1 in
For Media
Potable Water
Connection Type
Push-Fit
Temp. Range
0 Degrees to 200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22187-0000LF
Zoro #
G4419217
UPC #
697285466319
Country of Origin
China

Dimensions

Pipe Size
1 in
Overall Length
2 1/2 in
Fitting Side A Tube Outer Diameter
1 in
Fitting Side B Tube Outer Diameter
1 in
Thread Size
1

Details

Body Style
Ball Valve
For Media
Potable Water
Connection Type
Push-Fit
Item
Ball Valve
Temp. Range
0 Degrees to 200 Degrees F
Max. Pressure
200 PSI
Specific Fitting Shape
Ball Valve
Standards
ASSE 1061, NSF/ANSI 61
Body Material
Brass
Gasket Material
EPDM
Special Features
Connects Copper, Pex and CPVC in any Combination without the Use of Soldering, Unions or Glue, Ball Valve
Tube Fitting Material
DZR Brass
Ball Valve Product Group
Manual
Compliance
IGC-157/NSF61
Seal Material
EPDM
Fitting Material
Brass
Includes Pre-Applied Thread Sealant
No
System of Measurement
Imperial
Compatible Tube Material
Copper, CPVC, HDPE, PEX, Polyethylene
Release Ring Material
EPDM
Color - Valve Body
Brass
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
0 Degrees F
Connection Type - Side 1
Push-to-Connect
Connection Type - Side 2
Push-to-Connect

Description

Ball Valve, Body Material Brass, For Media Potable Water, Maximum Pressure - Operating 200 psi, Seal Material EPDM, Connection Type - Side 1 Push, Connection Type - Side 2 Push, Operating Temperature - Minimum 0 Degrees F

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.