Shop SHARKBITE

Fitting, Straight, Brass, Push-Fit 11/4 in, Push-Fit 1 in

  • Mfr # UXL013528

  • Zoro # G3929263


product price: 
$
22.49
/ea

Key Features

Tube Fitting Material
DZR Brass
Specific Fitting Shape
Straight Reducing Connector
Fitting Connection Type
Push-Fit
Tube Size
1-1/4 in
Pipe Size - Pipe Fitting
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UXL013528
Zoro #
G3929263
UPC #
697285040625
Country of Origin
United States

Dimensions

Tube Size
1-1/4 in
Pipe Size - Pipe Fitting
1 in
Overall Length
10 1/8 in
Fitting Side A Tube Outer Diameter
1 1/4 in
Fitting Side B Tube Outer Diameter
1 in
Fitting Side 1 Tube Outer Diameter
1 1/4 in
Fitting Side 2 Tube Outer Diameter
1 in
Wire Rope Length
10 1/8 in
Length
10 1/8 in

Details

Item
Push-Fit Coupling Fitting
Tube Fitting Material
DZR Brass
Specific Fitting Shape
Straight Reducing Connector
Fitting Connection Type
Push-Fit
Max. Pressure
200 psi
System of Measurement
Imperial
Temp. Range
20 Degrees to 200 Degrees F
Gasket Material
Polysulfone
Standards
AB1953, ASSE 1061, ISO 6509, NSF/ANSI 20, NSF/ANSI 372
Special Features
No Soldering Needed, Removable, Reusable
Compliance
AB1953, ASSE 1061, ISO 6509, NSF20, NSF372
Application
Potable Water
Color
Brass
Resistance Properties
Corrosion-Resistant
Fitting Side B Connection Type
Push-to-Connect
Maximum Operating Temperature
200 Degrees F
Release Ring Material
Polysulfone
Fitting Side A Connection Type
Push-to-Connect
Fitting Material
Brass
Compatible Tube Material
Copper, CPVC, HDPE, PEX, Polyethylene
Minimum Operating Temperature
20 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Maximum Operating Pressure
200 psi
Fitting Shape
Straight
Connector Type
Coupling, Reducer
Operating Temperature - Maximum
200 Degrees F
Operating Pressure - Maximum
200 psi
Operating Temperature - Minimum
20 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
For Media Type
Potable Water
Fitting Side 2 Connection Type
Push-to-Connect

Description

Push-Fit Coupling Fitting, Application Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1 1/4 in, Fitting Side B Tube Outer Diameter 1 in, Fitting Material Brass, Color Brass, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 10 1/8 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.