Shop SHARKBITE
See all product information
Create Account
Elbow, 1 in, Barb, 90 deg Angle, Acudel Polymer, Black, 150 to 160 psi Pressure
- Mfr # UA260A5
- Zoro # G023562018
product price:Â
$
52.39
/ea
Key Features
Temp. Range
33 to 210° F
Pipe Size - Pipe Fitting
1 in
Color
Black
Max. Pressure
150 to 160 psi
Tube Fitting Material
Acudel Polymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UA260A5
- Zoro #
- G023562018
- UPC #
- 697285061385
- Country of Origin
- China
- Temp. Range
- 33 to 210° F
- Color
- Black
- Max. Pressure
- 150 to 160 psi
- Tube Fitting Material
- Acudel Polymer
- Fitting Connection Type
- Barb
Dimensions
- Pipe Size - Pipe Fitting
- 1 in
Description
SharkBite Elbow, 1 in Nominal, Barb Connection, 90 deg Angle, 150 to 160 psi Pressure, 33 to 210 deg F Operating, Acudel Polymer, Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.