Shop ZORO SELECT

Tee Brass Brass Class 125 Pipe Fittings, 1 1/4 in Female BSPT X 1 1/4 in Female BSPT

  • Mfr # ZUSA-PF-10455
  • Zoro # G200425372

product price: 
$
90.29
/ea

Key Features

Specific Fitting Shape
Tee
Pipe Fitting Material
Brass
Color
Gold
Standards
NSF 61
Application
Air, Gases, Oils, Potable Water
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-10455
Zoro #
G200425372
UPC #
193005113025
Country of Origin
Thailand

Dimensions

Fitting Side C Nominal Pipe Size
1 1/4 in
Fitting Side B Nominal Pipe Size
1 1/4 in
Fitting Side A Nominal Pipe Size
1 1/4 in
Fitting Thread Size B
1 1/4"-11.5
Overall Length
1 11/16 in
Fitting Thread Size C
1 1/4"-11.5
Fitting Thread Size A
1 1/4"-11.5
Wire Rope Length
1 11/16 in
Length
1 11/16 in

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
Brass
Item
Metal Pipe Tee
Color
Gold
Standards
NSF 61
Application
Air, Gases, Oils, Potable Water
Fitting Side A Pipe Threading
11
Class
Class 125
Fitting Side B Type
Threaded
Fitting Side B Gender
Female
Maximum Operating Pressure
200 psi @ 72 Degrees F
Includes Seal
No
Low Lead Certified Standard
NSF 61; NSF 372
Fitting Side C Pipe Threading
11
Fitting Side B Pipe Threading
11
Low Lead Compliance Level
Certified
Fitting Side C Gender
Female
Fitting Side A Type
Threaded
Includes Pre-Applied Thread Sealant
No
Fitting Side C Type
Threaded
Fitting Side A Gender
Female
Material Grade
C89833
Side 3 Thread Type
BSPT
Side A Thread Type
BSPT
For Pipe Schedule
Schedule 40
Side B Thread Type
BSPT
Gravity Flow
Pressure

Description

Brass Pipe Fittings

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.