Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Brass, Push-Fit1in, Push-Fit1in

  • Mfr # UR660

  • Zoro # G616277992


product price: $33.19
/ea

Key Features

Standards
ASSE 1061, ASTM E119, ASTM E84, CAN/ULC S102, CAN/ULC S102.2, CSA B125.3, NSF/ANSI 14, NSF/ANSI/CAN 372, UL 263
System of Measurement
Imperial
Fitting Material
Brass
Material Grade
316
Series
UR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UR660
Zoro #
G616277992
UPC #
697285076075
Country of Origin
Viet Nam

Dimensions

Fitting Side 2 Pipe Size
1 in
Fitting Side 1 Pipe Size
1 in

Details

Item
Push-Fit Elbow Fitting
Standards
ASSE 1061, ASTM E119, ASTM E84, CAN/ULC S102, CAN/ULC S102.2, CSA B125.3, NSF/ANSI 14, NSF/ANSI/CAN 372, UL 263
System of Measurement
Imperial
Fitting Material
Brass
Material Grade
316
Series
UR
Release Type
Ring
Fitting Shape
45 Degrees Elbow
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Maximum
200 Degrees F
Compatible Tube Material
Copper, CPVC, PE-RT/HDPE, PEX
Operating Pressure - Maximum
400 psi
For Media Type
Potable Water
Release Ring Material
EPDM
Fitting Side 2 Connection Type
Push-to-Connect

Description

Push-Fit Elbow Fitting, Application Climate Control, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade 316, Color Gray/Brass, Includes Pre-Applied Thread Sealant Not Applicable, Overall Length 3 1/2 in, Release Type Ring, Standards ASSE 1061, ASTM E119, ASTM E84, CAN/ULC S102, CAN/ULC S102.2, CSA B125.3, NSF/ANSI 14, NSF/ANSI/CAN 372, UL 263, Compatible Copper Tube Size 1 in, Compatible Copper Tube Type Type K, Type L, Type M

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.