Sharkbite
Fitting Reducer, 1 in x 3/4 in Tube Size, Brass, Brass
Mfr # U724LF
Zoro # G4563063
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material DZR Brass
- Specific Fitting Shape Straight Reducing Connector
- Fitting Connection Type Push-Fit
- Tube Size 1 in x 3/4 in
- Max. Pressure 200 psi
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K STZ Industries 1/2 in. FIP each X 1/2 in. D FIP Black Malleable Iron Union (310UPU-12)
- TECTITE BY APOLLO 1/2 in. Brass Push-To-Connect x 3/4 in. Male Hose Thread 90-Degree Washing Machine Ball Valve (FSBWMAV)
- PARKER 3/8" x 5/16" Compression Union Connector (P6UC5)
- APOLLO PEX 1 in. Brass PEX Barb x 1 in. Female Copper Sweat Adapter (APXFSA11)
- SHARKBITE Stop Adapter, 1/4 in x 3/8 in Tube Size, Brass, Brass (U3523LF)
- SHARKBITE Female Reducing Adapter, 1/2 in Tube Size, Brass, Brass (U068LF)
- SHARKBITE Sb Ball Valve 1/2 Lf (22222-0000LFA)
- SHARKBITE Female Elbow, 1/2 in Tube Size, Brass, Brass (U308LF)
- SHARKBITE Coupling, 3/4 in Tube Size, Brass, Brass (U4016LF)
- SHARKBITE SHARKBITE ELBOW 3/4"" LF (U256LFA)
- LEGRIS Nylon Elbow, Push-To-Connect x MNPT, For 3/8 in Tube OD, 1/4 in Pipe Size, Black, 10 Pack (3109 60 14)
- Sharkbite Tube Fittings