Shop All Push-to-Connect Tube Fittings
Sharkbite Max
Push-Fit Adapter, Brass, Brass
Mfr # UR072
Zoro # G909112672
product price: $6.85
/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Female adapter
- Fitting Side B Pipe Size 1/2 in
- Fitting Side B Connection Type FNPT
- Fitting Side A Connection Type Push-to-Connect
- Overall Length 1 13/16 in
Product Information
- Brand Sharkbite Max
- MFR # UR072
- Zoro # G909112672
- UPC # 697285043237
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side B Pipe Size | 1/2 in |
Overall Length | 1 13/16 in |
Compatible Copper Tube Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Side A Pipe Size | 1/2 in |
Fitting Thread Size | 1/2-14 |
Details
Description
Push-Fit Adapter, Application Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPT, Fitting Side A Pipe Size 1/2 in, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Material Brass, Fitting Thread Size 1/2-14, Material Grade 304, Color Brass, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1/2 in. Stainless Steel PEX Barb Pinch Clamp (25-Pack), 25PK (PXPC1225PK)
- PFISTER Pfister Cap 26S Rz (941-001U)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-6-8)
- K-FLEX USA Insulation Sheet, NBR/PVC, 36 in x 48 in, 3/4 in Wall, Black (6RSXG3X4068)
- SHARKBITE MAX Elbow, Brass, Brass (UR256)
- SHARKBITE MAX Union Tee, Brass, Brass (UR370)
- SHARKBITE MAX Union Tee, Brass, Brass (UR362)
- SHARKBITE MAX Adapter, Brass, Brass (UR134)
- SHARKBITE MAX Adapter, Brass, Brass (UR088)
- SHARKBITE MAX Adapter, Brass, Brass (UR058)
- LEGRIS Nylon Male Connector, Push-to-Connect x MNPT, For 1/2 in Tube OD, For 3/8 in Pipe Size, Black, 10 PK (3175 62 18)
- Sharkbite Max Push-to-Connect Tube Fittings