Metal Top, 8.75" W, Brass
- Mfr # PVA35M-DUSB-60
- Zoro # G816591942
product price:Â
$
464.99
/ea
Free Shipping & Returns
Key Features
Outlet Connection Size
1 1/4 in
Pilot Adjustment - Minimum
10 psi
Factory Set Pressure
60 psi
For Media
Potable Water
NSF Certifications for Food and Drinking Water
NSF 372
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PVA35M-DUSB-60
- Zoro #
- G816591942
- UPC #
- 697285110953
- Country of Origin
- United States
Dimensions
- Outlet Connection Size
- 1 1/4 in
- Overall Width
- 8 3/4 in
- Overall Height
- 8 3/4 in
- Inlet Connection Size
- 1 1/4 in
Details
- Pilot Adjustment - Minimum
- 10 psi
- Factory Set Pressure
- 60 psi
- For Media
- Potable Water
- NSF Certifications for Food and Drinking Water
- NSF 372
- Operating Pressure - Minimum
- 0 psi
- Body Material
- Brass
- Operating Pressure - Maximum
- 70 psi
- Application
- Commercial Use, Residential Use
- Item
- Metal Top
- Pilot Adjustment - Maximum
- 70 psi
- Fluid Temperature - Maximum
- 180 Degrees F
- Outlet Connection Type
- Press
- Inlet Connection Type
- Press
Description
EB45 Double Union SharkBite Metal Top
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.