This item is Discontinued.

Sharkbite Push-to-Connect Flexible Hose Coupling, Various sizes Tube Size, Brass, Brass U3016FLEX18LF

Push-to-Connect Flexible Hose Coupling, Various sizes Tube Size, Brass, Brass (Discontinued)

  • Mfr # U3016FLEX18LF
  • Zoro # G4419235
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3016FLEX18LF
Zoro #
G4419235
UPC #
697285607033
Country of Origin
China

Dimensions

Tube Size
Various sizes
Pipe Size - Pipe Fitting
3/4 in x 18 in
Overall Length
1 1/4 in
Fitting Side B Tube Outer Diameter
3/4 in
Fitting Side A Tube Outer Diameter
3/4 in
For Tube Outside Diameter
3/4 in

Details

Item
Flexible Hose Coupling
Tube Fitting Material
DZR Brass
Specific Fitting Shape
Connector Hose
Fitting Connection Type
Push-Fit
Max. Pressure
200 psi
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Coupling
Specific Pipe Fitting Shape
Reducing Coupling
Temp. Range
0 Degrees to 200 Degrees F
Special Features
Connects Copper, Pex and CPVC in any Combination without the Use of Soldering, Unions or Glue
Standards
ASME A112.18.6
Pipe Fitting Connection Type
Push-Fit
Compliance
ASME A112.18.6
Color
Brass
Gasket Material
EPDM
Connection Type
Push-to-Connect x Push-to-Connect
Application
Potable Water
System of Measurement
Imperial
Maximum Operating Temperature
200 Degrees F
Includes Pre-Applied Thread Sealant
No
Minimum Operating Temperature
0 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Release Ring Material
EPDM
Fitting Material
Brass
Compatible Tube Material
Copper, CPVC, HDPE, PEX, Polyethylene
Fitting Side B Connection Type
Push-to-Connect
Maximum Operating Pressure
200 psi
For Tube OD
3/4 in x 3/4 in
End Connection Type
Push-to-Connect
Fitting Shape
Connector
Fitting Body Material
Brass

Description

Flexible Hose Coupling, Application Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Fitting Material Brass, Color Brass, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 1/4 in, Specific Fitting Shape Connector Hose, Standards ASME A112.18.6

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.