This item is Discontinued.

Sharkbite Sharkbite 25753 12 in. Sillcock Kit for Frostfree 25753

Sharkbite 25753 12 in. Sillcock Kit for Frostfree (Discontinued)

  • Mfr # 25753
  • Zoro # G103795534
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25753
Zoro #
G103795534
UPC #
697285257535
Country of Origin
China

Description

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best?houseware supplies for all?home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.

Stem repair kit for 12" sillcock.

Features
  • sharkbite 12 in. FF sillcock repair kit
Specifications
  • Size: 12 in.
  • Weight: 0.26 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.