Shop SHARKBITE
Create Account
Push to Connect 1/2 in. MPT each X 1/2 in. D MPT Brass Connector
- Mfr # UR120A
- Zoro # G3861220
product price:
$
11.59
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
- UR120A
- Zoro #
- G3861220
- UPC #
- 697285047853
- Country of Origin
- Australia
Description
SharkBite Male Connectors combine innovative push-to-connect design with a standard MNPT adapter on the opposite end. The push-fit end is compatible with copper, PEX, CPVC, PE-RT or SRD9 HDPE pipes and can be installed with no solder, glue, unions or tools required. This fitting is designed for potable water and radiant heating applications with no access panels required. It is rated up to 200 degree Fahrenheit and 200 PSI.
- • Connects PEX pipe
- • Certified for underground and behind the wall applications and as a manufactured joint without access panels
- • Exceeds ASSE 1061 Section 1V, 4.1 Materials - Dezincification (DZR) - ISO 6509
- • Certified for potable water and hydronic applications
- • Always consult with local plumbing codes concerning specific applications