3/8 in. Push X 3/8 in. D Push Brass Elbow

  • Mfr # U246LFA
  • Zoro # G3862998
product price: 
$
12.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U246LFA
Zoro #
G3862998
UPC #
697285465817
Country of Origin
Australia

Description

SharkBite Elbows allow the user to connect any combination of copper, PEX CPVC or PE-RT pipe together to form a 90 degree connection. With no soldering, clamps, unions or glue required, it’s as simple as inserting the pipe into the fitting deep enough to be sealed by the specially-formulated O-ring. Once inserted, the stainless steel teeth bite down and grip the pipe. This push-to-connect fitting is designed for potable water and radiant heating applications with no access panels required. It is rated up to 200 degree Fahrenheit and 200 PSI.


  • • Certified for underground and behind the wall applications and as a manufactured joint without access panels
  • • Exceeds ASSE 1061 Section 1V, 4.1 Materials - Dezincification (DZR) - ISO 6509
  • • Certified for potable water and hydronic applications
  • • Always consult with local plumbing codes concerning specific applications
  • • All components are chloramine resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews