Shop SHARKBITE
See all product information
Create Account
Max Push Male Adapter
- Mfr # UR139A
- Zoro # G325038419
product price:Â
$
15.79
/ea
Key Features
Connector Type
Adapter
Compatible Tube Material
Copper, CPVC, PE-RT, PEX, Polyethylene
Standards
ASSE 1061, ASTM E119, ASTM E84, CAN/ULC S101, CAN/ULC S102.2, CSA B125.3, NSF/ANSI 14, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL 263
Fitting Side 1 Pipe Size
3/4 in
System of Measurement
Imperial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UR139A
- Zoro #
- G325038419
- UPC #
- 697285115552
- Country of Origin
- Viet Nam
Dimensions
- Fitting Side 1 Pipe Size
- 3/4 in
- Fitting Side 2 Pipe Size
- 1 in
Details
- Item
- Max Push Male Adapter
- Connector Type
- Adapter
- Compatible Tube Material
- Copper, CPVC, PE-RT, PEX, Polyethylene
- Standards
- ASSE 1061, ASTM E119, ASTM E84, CAN/ULC S101, CAN/ULC S102.2, CSA B125.3, NSF/ANSI 14, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL 263
- System of Measurement
- Imperial
- Fitting Side 1 Connection Type
- Push-to-Connect
- Series
- SharkBite Max
- Fitting Material
- Brass
- Fitting Side 2 Connection Type
- MNPT
- Operating Temperature - Maximum
- 200 Degrees F
- Operating Pressure - Maximum
- 400 psi
Description
Max Push Male Adapter, Fitting Material Brass, Standards ASSE 1061, ASTM E119, ASTM E84, CAN/ULC S101, CAN/ULC S102.2, CSA B125.3, NSF/ANSI 14, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL 263, Compatible Tube Material Copper, CPVC, PE-RT, PEX, Polyethylene, System of Measurement Imperial
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.