Shop All Push-to-Connect Tube Fittings
Sharkbite
Slip Coupling, 1 in Tube Size, Brass, Brass
Mfr # U3020LF
Zoro # G4616726
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material DZR Brass
- Specific Fitting Shape Straight Slip Connector
- Fitting Connection Type Push-Fit
- Tube Size 1 in
- Max. Pressure 200 psi
Product Information
- Brand Sharkbite
- MFR # U3020LF
- Zoro # G4616726
- UPC # 697285466227
- Country of Origin Australia
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1 in |
Overall Length | 4 1/2 in |
Fitting Side B Tube Outer Diameter | 1 in |
Fitting Side A Tube Outer Diameter | 1 in |
Details
Description
Slip Coupling, Application Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 1 in, Fitting Material Brass, Color Brass, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 4 1/2 in, Specific Fitting Shape Straight Slip Connector
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE & FOUNDRY. 2 PTrapCleanOut (ABS 00707X 0800HA)
- ERIE Ah13B020 120V N.C. Power Head (AH13B020)
- ACCESS LIGHTING Peninsula, LED Mirror, Mirror Glass (71005LED-MIR)
- NORTH STAR Water Softener, 1" Pipe, Cabinet Tank (NSC4223)
- SHARKBITE PUSH END CAP 1-1/4"" (UXL0435)
- SHARKBITE Male Connector, 2 in Tube Size, Brass, Brass (UXL115450M)
- SHARKBITE PUSH ELBOW 1/2"" SB (U248LFA)
- SHARKBITE End Stop, 1 in Tube Size, Brass, Brass (U520LF)
- SHARKBITE PEX Stiffener, 1-1/2 in Tube Size, Copper, Brass (SBTL41)
- SHARKBITE Tee, 1 in Tube Size, Brass, Brass (U374LF)
- TRUESEAL Male Connector, 3/8 in Tube Size, PVDF, Black (FB6MC8-HBLK)
- Sharkbite Push-to-Connect Tube Fittings