Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turn Ball Valve, 4.8" L, Brass

  • Mfr # UR22186

  • Zoro # G716308275


product price: $24.79
/ea

Key Features

Ball Material
Chrome-Plated Brass
Ball Port Style
Full Port
Valve Ways
2-Way
Pipe Size
3/4 in x 3/4 in
For Media
Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UR22186
Zoro #
G716308275
UPC #
697285081932
Country of Origin
Viet Nam

Dimensions

Pipe Size
3/4 in x 3/4 in
Overall Length
4.8 in

Details

Ball Material
Chrome-Plated Brass
Ball Port Style
Full Port
Valve Ways
2-Way
For Media
Water
Connection Type
Push x Push
Item
Turn Ball Valve
Handle Material
PVC, Steel
Seat Material
PTFE
Body Material
Brass
Stem Material
Brass
Handle Type
Lever
Standards
ASME A112.4.14, CSA B125.14
Seal Material
EPDM
Connection Gender - Side 1
Female
Cleaned and Bagged
Not Cleaned and Bagged
Operating Temperature - Minimum
32 Degrees F
Color - Valve Handle
Red
Operating Temperature - Maximum
200 Degrees F
Handle - Locking
Non-Locking
Vented Ball Valve
Non-Vented

Description

Turn Ball Valve, Body Material Brass, For Media Water, Valve Construction One-Piece, Nominal Valve Size Not Applicable, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 400 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.