Zoro Homepage

Water Heater Connector, Push to Connect

  • Mfr # URSS3088FX18G

  • Zoro # G210190574


product price: $16.99
/ea

Key Features

Hose Inside Dia.
3/4 in
Hose Cover Material
Stainless Steel
Standards
ASME A112.18.6/CSA B125.6, ASME A112.4.14/CSA B125.14, NSF/ANSI 14, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61
Hose Length
18 in
Temp. Range
33 Degrees to 180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
URSS3088FX18G
Zoro #
G210190574
UPC #
-
Country of Origin
China

Dimensions

Hose Inside Dia.
3/4 in
Hose Length
18 in
Hose Fitting A Size
3/4 in
Hose Fitting B Size
3/4 in

Details

Item
Water Heater Connector
Hose Cover Material
Stainless Steel
Standards
ASME A112.18.6/CSA B125.6, ASME A112.4.14/CSA B125.14, NSF/ANSI 14, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61
Temp. Range
33 Degrees to 180 Degrees F
Application
Water Heater
Hose Tube Material
Stainless Steel
For Use With
Water Heater
Max. Working Pressure @ 70 F
200 psi
Hose Fitting A Material
Brass
Hose Fitting B Type
FIP
Hose Fitting A Type
Push-to-Connect
Hose Fitting B Material
Brass

Description

Water Heater Connector, Hose Inside Dia. 3/4 in, Hose Length 18 in, Hose Tube Material Stainless Steel, Hose Cover Material Stainless Steel, Max. Working Pressure @ 70 F 200 psi, Temp. Range 33 Degrees to 180 Degrees F, Standards ASME A112.18.6/CSA B125.6, ASME A112.4.14/CSA B125.14, NSF/ANSI 14, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type Push-to-Connect, Hose Fitting B Type FIP, Hose Fitting A Size 3/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.