Water Heater Flex Hose, Push Fit, FNPT (Discontinued)
- Mfr # SS3088FLEX18LF
- Zoro # G9794127
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SS3088FLEX18LF
Zoro #
G9794127
UPC #
697285011038
Country of Origin
China
Dimensions
Pipe Dia. (In.)
3/4
Water Connector Outlet Size (In)
3/4
Length (In.)
18
Inlet Size (In.)
3/4
Outside Dia. (In.)
3/4
Water Connector Inlet Size (In)
3/4
Details
Standards
IAPMO, NSF61
Max. Working Pressure (PSI)
200
Application
Water Heater
Outlet Type
FIP
Inlet Type
Push Fit
Nut Material
Brass
Material of Construction
Stainless Steel Corrugated
Operating Temp. (F)
32 Degrees to 200 Degrees
Finish
Stainless Steel
Water Connector Outlet Type
FNPT
Outlet (In.)
3/4
Features
Flexible
Item
Water Heater Flex Hose
Inner Core
Stainless Steel
Water Connector Inlet Type
Push Fit
Description
Water Heater Flex Hose, Standards IAPMO, NSF61, Application Water Heater
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.