Zoro Homepage

Surface Grinder, Automatic, 220V

  • Mfr # SG-820-2A

  • Zoro # G5061968


product price: $41,480.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Phase
Three
Voltage
220 V
HP
15
Spindle RPM
10,000
Overall Width
6 7/8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG-820-2A
Zoro #
G5061968
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
6 7/8 ft
Max. Grinding Length
12 5/8 in
Max. Grinding Width
6 3/4 in
Wheel Width
(2) 2-1/2", (4) 2"
Magnetic Chuck Size
6 in x 12 in
Grinding Wheel Dia.
1 in
Overall Length
6 1/2 ft
Overall Height
4 7/8 ft
Grinding Wheel Width
1/2 in
Table Dimensions
6 in x 18.3 in
Table Length
20 in
Magnetic Chuck Length
12 in
Table Width
8 in
Magnetic Chuck Width
6 in
Grinding Width - Maximum
8 3/4 in
Grinding Length - Maximum
21 3/4 in
Grinding Wheel Diameter
8 in

Details

Item
Surface Grinder
Phase
Three
Voltage
220 V
HP
15
Spindle RPM
10,000
Includes
Auto Lube System, Diamond Dresser, Grinding Wheel, Kanetsu Chuck with Coolant System (12 gal) and Splash Guard, Tool Kit, Wheel Adapter/Flange, Wheel Balancing Arbor, Wire, Work Light
Longitudinal Table Speed
196 to 984 in/min
Crossfeed Table Travel
6-3/4"
Downfeed Handwheel per Graduation
0.0002"
Wheel Bore
1-1/8"
Coolant Feed
Non-Coolant Fed
Hz
60
Downfeed Handwheel per Revolution
0.030"
Features
Accurate Slot-Grinding Capability, Advanced Hydraulic System with Independent Oil Tank for Vibration Free Table, Ball Screw on Crossfeed, Double "V" Way Cross Travel, One "V", One Flat Way Longitudinal Travel, Slide Ways are Hand Scraped and Coated with Turcite
Crossfeed Handwheel per Graduation
0.0001"
Crossfeed Handwheel per Revolution
0.100"
Operation Type
Automatic
Longitudinal Table Travel
12-5/8"
Spindle to Table
15-45/64"
Machine Weight
2,540 lb
Longitudinal Travel
23 5/8 in
Horsepower
1 1/2 hp
Coolant Fed
Coolant Through
Crossfeed Handwheel Graduation
0.0005 in
Frequency
60 Hz
Grinding Wheel Bore
1 1/4 in
Hydraulic Feed
3.3 to 82 fpm
Spindle Speed
3,420 RPM
Cross Handwheel Feed per Revolution
0.2 in
Spindle Center to Table Distance
15 3/4 in
Intermittent Feed
0.0060 in to 0.4000 in
Vertical Handwheel Graduation
0.0001 in
Hydraulic Feed - Minimum
3.3 in/min
Longitudinal Table Speed - Maximum
984 in/min
Intermittent Feed - Maximum
0.4000 in
Intermittent Feed - Minimum
0.0060 in
Motor Type
Hydraulic Spindle
Cross Travel - Maximum
9 1/4 in
Hand Feed
0.2 in/rev
Hydraulic Feed - Maximum
82 in/min
Longitudinal Table Speed - Minimum
196 in/min

Description

Surface Grinder, Table Dimensions 6 in x 18.3 in, Phase Three, Operation Type Automatic, Grinding Wheel Dia. 1 in, Max. Grinding Width 6 3/4 in, Coolant Fed Coolant Through, Cross Handwheel Feed per Revolution 0.2 in, Crossfeed Handwheel Graduation 0.0005 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.