Zoro Homepage

3" FNPT Carbon Steel Oil Patch Swing Check Valve

  • Mfr # 4353013740

  • Zoro # G5032596


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3"
Connection Type
FNPT
Body Material
Carbon Steel
Max. Pressure
2160 psi
Seat Material
Viton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4353013740
Zoro #
G5032596
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
3"
Pipe or Tube Size - Check Valves
3 in
Size
3"
Length
8 3/4 in
Overall Length
8.75 in
Pipe or Tube Size
3 in
Nominal Valve Size
3 in
Connection Size - Side 1
3 in
Connection Size - Side 2
3 in

Details

Connection Type
FNPT
Body Material
Carbon Steel
Max. Pressure
2160 psi
Seat Material
Viton
Compliance
NACE MR0175-2009
Min. Temp. - Valves
0 Degrees F
Seal Material - Check Valves
Viton
Cracking Pressure - Check Valves
0 psi
Sub-Category
Steel
Flow Design
Single
Mechanism and Body Design
Inline Swing
Max. Temp.
0 Degrees to 280 Degrees F
Max. Temp. - Valves
280 Degrees F
Mounting Orientation - Check Valves
Horizontal
Full Flow - Valves
Yes
Max. Steam Pressure - Valves
Not Rated
Item
Oil Patch Swing Check Valve
Item - Check Valves
Check Valve
Application - Valves
General Purpose
Flow - Valves
225 gpm
Cracking Pressure
0 psi
Connection Type - Check Valves
FNPT x FNPT
Seat Material - Check Valves
Viton
Standards
NACE MR0175-2009
Material of Construction
Carbon Steel
Max. Water Pressure - Valves
3000 psi @ 225 Degrees F
Seal Material
Viton
Body Material - Valves
Carbon Steel
Mounting Position
Horizontal
Flow
225 gpm
Mounting Orientation
Horizontal
Connection Type - Side 1
NPSM
Operating Temperature - Minimum
0 Degrees F
Check Mechanism
Swing
For Media
Oil
Maximum Pressure - Operating
3,000 psi
Check Mechanism Material
316 Stainless Steel
Connection Type - Side 2
NPSM
Connection Gender - Side 1
Female
Valve Body Style
Inline
Vacuum Service Rating
Not Rated
Silent Check
Standard
Includes Counterweight
No Counterweight
Valve Ways
2-Way
Connection Gender - Side 2
Female
Maximum Pressure - Steam
Not Rated
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
280 Degrees F
Valve Series
OP20

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Carbon Steel, Pipe or Tube Size 3 in, Connection Type FNPT x FNPT, Cracking Pressure 0 psi, Mounting Orientation Horizontal, Seal Material Viton, Max. Temp. - Valves 280 Degrees F, Min. Temp. - Valves 0 Degrees F, Max. Water Pressure - Valves 3,000 psi @ 225 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Viton, Flow - Valves 225 gpm, Full Flow - Valves Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.