Zoro Homepage

4" FNPT Ductile Iron Oil Patch Ball Valve Inline

  • Mfr # 4353014920

  • Zoro # G5032657


product price: $405.99
/ea
Free Shipping & Returns

Key Features

Ball Material
420 Stainless Steel
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4353014920
Zoro #
G5032657
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
4 in
Overall Length
8.7 in
Connection Size - Side 1
4 in
Handle Length
13.5 in
Connection Size - Side 2
4 in
Nominal Valve Size
4 in

Description

Manual Two-Way Ball Valve, Body Material Ductile Iron, For Media Air, Non-Potable Water, Oil, Steam, Valve Construction Two-Piece, Nominal Valve Size 4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material 420 Stainless Steel, Ball Port Style Standard Port

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.