PVC 1-1/2-in FIP x 1-1/2-in FIP Ball Valve
- Mfr # 107-107
- Zoro # G815377615
product price:Â
$
16.15
/ea
Key Features
Body Style
1-piece
For Media
Potable Water
Overall Width
2.89 in
Overall Length
5.11 in
Body Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 107-107
- Zoro #
- G815377615
- UPC #
- 32888071070
- Country of Origin
- China
Dimensions
- Overall Width
- 2.89 in
- Overall Length
- 5.11 in
Details
- Body Style
- 1-piece
- For Media
- Potable Water
- Body Material
- PVC
- Standards
- IAMPO/ANSI Z1157, NSF/ANSI 61,-NSF/ANSI 372
- Valve Design
- 1/4-Turn
- Handle Type
- T-Handle
- Color - Valve Body
- Gray
Description
The ProLine Series PVC Schedule 80 Ball Valves are used for cold water pressure distribution systems in residential, commercial, agricultural and light industrial applications. This NSF-approved valve is constructed from durable PVC material. This valve is ideal for applications where space and weight are critical considerations.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.