Zoro Homepage

4" FNPT Ductile Iron Oil Patch Swing Check Valve

  • Mfr # 4353014500

  • Zoro # G5032587


product price: $648.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
4"
Connection Type
FNPT
Body Material
Ductile Iron
Size
4"
Max. Water Pressure - Valves
2000 psi @ 250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4353014500
Zoro #
G5032587
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
4"
Size
4"
Pipe or Tube Size - Check Valves
4 in
Length
10 in
Overall Length
10 in
Pipe or Tube Size
4 in
Nominal Valve Size
4 in
Connection Size - Side 2
4 in
Connection Size - Side 1
4 in

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Ductile Iron, Pipe or Tube Size 4 in, Connection Type FNPT x FNPT, Cracking Pressure 0 psi, Mounting Orientation Horizontal, Seal Material Viton, Max. Temp. - Valves 280 Degrees F, Min. Temp. - Valves 0 Degrees F, Max. Water Pressure - Valves 2,000 psi @ 250 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Viton, Flow - Valves 400 gpm, Full Flow - Valves Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.