Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve, 19.49 in Overall L

  • Mfr # 4371002290

  • Zoro # G508258818


product price: $4,035.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Connection Type
Flanged X Flanged
Body Material
CF8M Stainless Steel
Item - Check Valves
Check Valve
Max. Water Pressure - Valves
65 psi
Max. Temp. - Valves
850 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4371002290
Zoro #
G508258818
UPC #
-
Country of Origin
China

Dimensions

Length
19 31/64 in
Overall Length
19.49 in
Pipe or Tube Size
8 in
Nominal Valve Size
8 in
Connection Size - Side 2
8 in
Height - Cap to Inlet Center
9 5/16 in
Connection Size - Side 1
8 in

Details

Connection Type
Flanged X Flanged
Body Material
CF8M Stainless Steel
Item - Check Valves
Check Valve
Max. Water Pressure - Valves
65 psi
Max. Temp. - Valves
850 Degrees F
Item
Check Valve
Seat Material
Metal
Body Material - Valves
Stainless Steel
Cap to Inlet Center
9 29/100 in
Cracking Pressure
0.03 psi
Application - Valves
Corrosives, Oil, Pipeline, Steam, Water
Seal Material
410 Stainless Steel
Standards
ASME B16.34
Flow Design
Single
Mechanism and Body Design
Swing
Connection Gender - Side 2
Female
Valve Body Style
Inline
Silent Check
Standard
Maximum Pressure - Operating
65 psi
Connection Type - Side 1
Flange
Connection Gender - Side 1
Female
3-A Standard Compliance
Not Rated
For Media
Corrosives, Oil, Pipeline, Steam, Water
Mounting Orientation
Horizontal, Vertical
Check Mechanism Material
316 Stainless Steel
Includes Counterweight
No Counterweight
Operating Temperature - Maximum
850 Degrees F
Valve Ways
2-Way
Vacuum Service Rating
Not Rated
Check Mechanism
Swing
Connection Type - Side 2
Flange
Valve Series
25
Maximum Pressure - Steam
Not Rated

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Swing, Body Material - Valves Stainless Steel, Pipe or Tube Size 8 in, Connection Type Flanged X Flanged, Cracking Pressure 0.03 psi, Max. Temp. - Valves 850 Degrees F, Max. Water Pressure - Valves 65 psi, Seat Material Metal, Application - Valves Corrosives, Oil, Pipeline, Steam, Water, Length 19 31/64 in, Cap to Inlet Center 9 29/100 in, Hex Size Not Applicable, Standards ASME B16.34

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.