Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve, 24.49 in Overall L

  • Mfr # 4371002300

  • Zoro # G708258878


product price: $7,151.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Connection Type
Flanged X Flanged
Body Material
CF8M Stainless Steel
Standards
ASME B16.34
Overall Length
24.49 in
Application - Valves
Corrosives, Oil, Pipeline, Steam, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4371002300
Zoro #
G708258878
UPC #
-
Country of Origin
China

Dimensions

Overall Length
24.49 in
Length
24 31/64 in
Pipe or Tube Size
10 in
Connection Size - Side 1
10 in
Nominal Valve Size
10 in
Connection Size - Side 2
10 in
Height - Cap to Inlet Center
11 7/8 in

Details

Connection Type
Flanged X Flanged
Body Material
CF8M Stainless Steel
Standards
ASME B16.34
Application - Valves
Corrosives, Oil, Pipeline, Steam, Water
Cap to Inlet Center
11 9/10 in
Seat Material
Metal
Max. Water Pressure - Valves
50 psi
Seal Material
410 Stainless Steel
Flow Design
Single
Mechanism and Body Design
Swing
Cracking Pressure
0.04 psi
Body Material - Valves
Stainless Steel
Item
Check Valve
Item - Check Valves
Check Valve
Max. Temp. - Valves
900 Degrees F
Valve Ways
2-Way
Check Mechanism
Swing
Silent Check
Standard
For Media
Corrosives, Oil, Pipeline, Steam, Water
Valve Body Style
Inline
Connection Type - Side 1
Flange
Connection Gender - Side 2
Female
Vacuum Service Rating
Not Rated
Connection Gender - Side 1
Female
Check Mechanism Material
316 Stainless Steel
Mounting Orientation
Horizontal, Vertical
Maximum Pressure - Operating
50 psi
Includes Counterweight
No Counterweight
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
900 Degrees F
Connection Type - Side 2
Flange
Valve Series
25
Maximum Pressure - Steam
Not Rated

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Swing, Body Material - Valves Stainless Steel, Pipe or Tube Size 10 in, Connection Type Flanged X Flanged, Cracking Pressure 0.04 psi, Max. Temp. - Valves 900 Degrees F, Max. Water Pressure - Valves 50 psi, Seat Material Metal, Application - Valves Corrosives, Oil, Pipeline, Steam, Water, Length 24 31/64 in, Cap to Inlet Center 11 9/10 in, Hex Size Not Applicable, Standards ASME B16.34

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.